MEN'S ROLL DOWN HIP WADERS, SIZE 8, PVC/COTTON, BLACK, ASTM/NON-CSA, WATERPROOF
MEN'S ROLL DOWN HIP WADERS, SIZE 8, PVC/COTTON, BLACK, ASTM/NON-CSA, WATERPROOF
DUNLOP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black, men's size 8 roll down hip waders are made of PVC/polyester with cotton lining. They are oil-resistant, waterproof, and meet ASTM standards. The non-CSA hip waders with heat welded attachment have cleated sole, 16-inch height, D width, 32-inch inseam, removable insole, 32-inch length, steel toes, defined heel, and nylon suspender.
Technical Specs
Item Hip Wader
Gender Men's
Inseam 32 in
Metatarsal Guard Style None
Footwear Material PVC
Midsole Material Steel
Puncture Resistant Insole No
Footwear Shank Yes
Completely Non Metallic No
Oil Resisting Sole Yes
Removable Insole Yes
Ninety Degree Heel No
Overall Length 32 in
Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Boot Height 16 in
Suspender Material Nylon
Waterproof Yes
Toe Type Steel
Size 8
Colour Black
Midsole Construction Rigid Steel
Upper Material PVC
Outsole Material PVC
Shank Material Steel
Footwear Sole Pattern Cleated
Electrical Hazard Rated No
Static Dissipative No
Insulated No
Heel Style Defined
Chain Saw Cut Resistant No
Attachment Type Heat Welded
Standards ASTM F2413-18
ASTM Standards Met Compression (C/75), Impact (I/75)
Wader Style Hip
Country of Origin United States
(subject to change)
Related Products
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.32
/ PAIR