UNIVERSAL ABRASIVE ROLL, FLEXIBLE, 100 GRIT, BROWN, SIZE 50 M X 1 1/2 IN, ALUMINUM OXIDE/JF-COTTON
UNIVERSAL ABRASIVE ROLL, FLEXIBLE, 100 GRIT, BROWN, SIZE 50 M X 1 1/2 IN, ALUMINUM OXIDE/JF-COTTON
KLINGSPOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Featuring an aluminum oxide grain and a JF cotton back, this flexible universal abrasive roll is brown, has 100 grit, and measures 50 metres x 1 1/2 inches.
Technical Specs
Item Abrasive Cloth
Backing Material Cotton
Grit 100
Overall Length 164 ft
Abrasive Material Aluminum Oxide
Colour Brown
Series KL 385 JF
Overall Width 1 1/2 in
Country of Origin Germany
(subject to change)
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.76
/ EACH
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.42
/ EACH