FULLY THREADED ROD, 5/16"-18 THREAD SIZE, STEEL, UNC, GRADE A, ZINC PLATED, 2 FT OVERALL L
FULLY THREADED ROD, 5/16"-18 THREAD SIZE, STEEL, UNC, GRADE A, ZINC PLATED, 2 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fully threaded rod is made of Grade A steel and has a zinc-plated finish. It meets the standards for ASME B18.31.3 dimensional standards.
Technical Specs
- ItemFully Threaded Rod
- MaterialSteel
- Thread Size5/16"-18
- Tensile Strength60,000 psi
- Thread DirectionRight Hand
- Maximum Temperature302 Degrees F
- Rockwell HardnessNot Rated
- Thread TypeFine
- Material Grade/Class Grade A
- Finish Zinc-Plated
- Overall Length 2 ft
- System of Measurement Inch
- Dimensional Standards ASME B18.31.3
- Minimum Temperature -58 Degrees F
- Thread Fit 1A
- Country of Origin Varies
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.56
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.88
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.46
/ each