FULLY THREADED ROD, ½"-13 THREAD SIZE, STEEL, UNC, GRADE A, ZINC PLATED, 3 FT OVERALL L
FULLY THREADED ROD, ½"-13 THREAD SIZE, STEEL, UNC, GRADE A, ZINC PLATED, 3 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fully threaded rod is made of Grade A steel and has a zinc-plated finish. Plus, it is silver-coloured and meets the standards for ASME B18.31.3 dimensional standards.
Technical Specs
Item Fully Threaded Rod
Material Steel
Thread Size 1/2"-13
Tensile Strength 60,000 psi
Thread Direction Right Hand
Dimensional Standards ASME B18.31.3
Made in North America Yes
Minimum Temperature -58 Degrees F
Rockwell Hardness B80 to B90
Thread Fit 1A
Material Grade/Class Grade A
Finish Zinc-Plated
Overall Length 3 ft
System of Measurement Inch
End Type Straight Cut
Colour Silver
Maximum Temperature 302 Degrees F
Minimum Yield Strength 45,000 psi
RoHS Compliant Yes
Thread Type Fine
Country of Origin Varies
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.06
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.26
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.41
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.24
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.83
/ EACH