FULLY THREADED ROD, ¼"-20 THREAD SIZE, STEEL, UNC, GRADE B7, BLACK OXIDE, 12 FT OVERALL L
FULLY THREADED ROD, ¼"-20 THREAD SIZE, STEEL, UNC, GRADE B7, BLACK OXIDE, 12 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fully threaded rod is made of Grade B7 steel and has a black oxide finish. Plus, it is black and meets the standards for B18.31.3 and ASTM A193 material quality in addition to ASME B18.31.3 dimensional standards.
Technical Specs
Item Fully Threaded Rod
Material Steel
Thread Size 1/4"-20
Tensile Strength 125,000 psi
Thread Direction Right Hand
Dimensional Standards ASME B18.31.3
Colour Black
Material Quality Standards ASTM A193
Resistance Properties Not Rated
RoHS Compliant Yes
Thread Fit 2A
Material Grade/Class Grade B7
Finish Black Oxide
Overall Length 12 ft
System of Measurement Inch
End Type Straight Cut
Includes Nuts No
Made in North America Yes
Minimum Yield Strength 105,000 psi
Rockwell Hardness C35 max
Standards B18.31.3
Thread Type Fine
Country of Origin Varies
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.91
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.51
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.05
/ each