!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3200 DRIVER GLOVES, M, 8, ANSI/ISEA ABRASION LEVEL 4, BEIGE, SLIP-ON, OPEN CUFF

3200 DRIVER GLOVES, M, 8, ANSI/ISEA ABRASION LEVEL 4, BEIGE, SLIP-ON, OPEN CUFF

MCR SAFETY

3200 DRIVER GLOVES, M, 8, ANSI/ISEA ABRASION LEVEL 4, BEIGE, SLIP-ON, OPEN CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3200 DRIVER GLOVES, M, 8, ANSI/ISEA ABRASION LEVEL 4, BEIGE, SLIP-ON, OPEN CUFF

3200 DRIVER GLOVES, M, 8, ANSI/ISEA ABRASION LEVEL 4, BEIGE, SLIP-ON, OPEN CUFF

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.58 / pair

EHC: EHC :
Min Qty 12 = $318.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3200M
  • Mfr. Model # 3200M
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These beige driver gloves are size medium. In addition, they have polyester and cotton stitching, and have a keystone thumb style. They are rated ANSI/ISEA Puncture Level 3. They are full-finger, have a slip-on, open cuff. They feature keystone thumb, premium grade grain cowhide leather, rolled leather hem, shirred elastic back.

Technical Specs

  • ItemDriver Gloves
  • ANSI/ISEA Heat Level2
  • Stitching MaterialPolyester/Cotton
  • Sold AsPair
  • StandardsANSI/ISEA Abrasion 4, ANSI/ISEA Punture 3, ANSI/ISEA Heat 2
  • Cuff StyleSlip-On, Open
  • Glove Back ColourBeige
  • Glove Back MaterialCowhide
  • Series3200
  • Size- Numeric8
  • Palm ColourBeige
  • Leather Palm ProcessGrain
  • Pairs per Package10
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Full Leather
  • Thumb Style Keystone
  • Leather Grade Premium
  • Glove Features Keystone Thumb, Premium Grade Grain Cowhide, Rolled Leather Hem, Shirred Elastic Back, Formerly known as Memphis Glove
  • Palm Material Cowhide
  • Size- Alpha M
  • High-Visibility Features No
  • Cuff Material Leather
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 4
  • Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list