!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROAD CONSTRUCTION SIGN,36"H,36"W,MESH

ROAD CONSTRUCTION SIGN,36"H,36"W,MESH

USA-SIGN

ROAD CONSTRUCTION SIGN,36"H,36"W,MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROAD CONSTRUCTION SIGN,36"H,36"W,MESH

ROAD CONSTRUCTION SIGN,36"H,36"W,MESH

USA-SIGN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8UN42
  • Mfr. Model # C/36-EMO-3FH-HD UTILITY WORK AHEAD
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • ItemUtility Work Ahead Traffic Sign
  • Sign LegendUtility Work Ahead
  • Sign Legend Text ColourBlack
  • Sign HeaderNo Header
  • MUTCD Compliant SignYes
  • Number of Printed Sides1
  • Printed LanguageEnglish
  • Sign MaterialPolyester, PVC
  • Protective CoatingNo Protective Coating
  • Width36 in
  • Indoor/Outdoor UsageOutdoor
  • Sign Mounting StyleRoll Up Sign Stand
  • Includes Cross-BracesYes
  • UV ResistantNo
  • Standards29 CFR 1926, MUTCD
  • MUTCD Sign Grouping Temporary Traffic Control Signs
  • Sign Legend Style Text
  • Sign Background Colour Orange
  • Retroreflective Grade Not Retroreflective
  • MUTCD Code W21-7
  • State Specific Sign No
  • Sign Shape Diamond
  • Material Properties Roll Up
  • Height 36 in
  • Thickness 0.015 in
  • Average Outdoor Durability 3 yr
  • Sign Mounting Hardware Included Yes
  • Includes Flag Holder, Storage Case
  • ADA Compliant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list