RIVET NUT, ¼"-20 THREAD, 45/64 IN OVERALL L, 25/64 IN INSERT DIA, ROUND, STEEL, 40 PK
RIVET NUT, ¼"-20 THREAD, 45/64 IN OVERALL L, 25/64 IN INSERT DIA, ROUND, STEEL, 40 PK
SHEREX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
The CAK series has a small flange for a near flush installation. For use in punched, laser cut, or precisely drilled holes. Knurled body provides a higher resistance to spin out in the hole.
Technical Specs
Item Rivet Nut
Insert Diameter 25/64 in
Installed Length 3/8 in
Thread Type Coarse
Flange Thickness 0.022 in
Material Grade/Class 1008, 1010
Body Texture Knurled
Drill Bit Size 25/64 in
Minimum Material Thickness 0.165 in
Insert Nut Type Rivet Nut
Thread Fit 2B
End Type Open
System of Measurement Inch
Overall Length 45/64 in
Thread Size 1/4"-20
Flange Diameter 0.455 in
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 0.391 in
Maximum Material Thickness 0.26 in
Body Type Round
Body Length 11/16 in
Flange Style Flanged
Country of Origin Taiwan
(subject to change)