!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET NUT, ¼"-20 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 50 PK

RIVET NUT, ¼"-20 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 50 PK

SHEREX

RIVET NUT, ¼"-20 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET NUT, ¼"-20 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 50 PK

RIVET NUT, ¼"-20 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 50 PK

SHEREX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.69 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHXCAH22520-165-50
  • Mfr. Model # CAH2-2520-165
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

The CAH series offers a semi hex body for excellent resistance to spin out in the hole. The large flange also increases the strength of the rivet nut in large force applications.

Technical Specs

  • ItemRivet Nut
  • Insert Diameter3/8 in
  • Installed Length13/32 in
  • Thread TypeCoarse
  • Flange Thickness0.03 in
  • Material Grade/Class1008, 1010
  • Body TextureSmooth
  • Drill Bit Size25/64 in
  • Minimum Material Thickness0.027 in
  • Insert Nut TypeRivet Nut
  • Thread Fit2B
  • End TypeOpen
  • System of Measurement Inch
  • Overall Length 39/64 in
  • Thread Size 1/4"-20
  • Flange Diameter 0.515625 in
  • Material Steel
  • Finish Zinc Yellow
  • Compatible Material Metal
  • Maximum Hole Diameter 0.375 in
  • Maximum Material Thickness 0.165 in
  • Body Type Hex
  • Body Length 37/64 in
  • Flange Style Flanged
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list