!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRAFFITI REMOVER, NON-FLAMMABLE, AEROSOL SPRAY, 482 GRAM

GRAFFITI REMOVER, NON-FLAMMABLE, AEROSOL SPRAY, 482 GRAM

DUSTBANE

GRAFFITI REMOVER, NON-FLAMMABLE, AEROSOL SPRAY, 482 GRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRAFFITI REMOVER, NON-FLAMMABLE, AEROSOL SPRAY, 482 GRAM

GRAFFITI REMOVER, NON-FLAMMABLE, AEROSOL SPRAY, 482 GRAM

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.52 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB50174
  • Mfr. Model # 50174
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Get rid of graffiti easily with this convenient 482-gram aerosol spray. This non-flammable spray removes graffiti from various surfaces, including glazed or unglazed tile, oil-based painted surfaces, and baked enamel without causing damage.

Technical Specs

  • ItemGraffiti Remover
  • Container TypeAerosol Spray Can
  • Cleaner FormLiquid
  • Surfaces for Use OnConcrete, brick, metal, glass, painted surfaces (test first)
  • Recommended DilutionReady-to-Use
  • VOC ContentHigh
  • pH Value11 to 12
  • Butyl FreeContains Butyl
  • Flash PointLess than 0 Degrees C
  • Plastic SafeNot Plastic Safe
  • PropertiesFast-acting, clings to vertical surfaces, easy rinse
  • Product Label Dustbane Graffiti Remover Aerosol
  • Container Size 539 g
  • Product Series Graffiti Remover
  • Removes Paint, ink, marker, adhesive residue, crayons
  • Nonflammable Flammable
  • pH Level 11 to 12
  • Biodegradable Not Biodegradable
  • Colour Clear
  • Phosphate Free Phosphate Free
  • Primary Chemical Acetone
  • Rinse Required Requires Rinse
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list