!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE REPAIR COMPOUND, CONCRETE PATCHER & RESURFACER, CEMENT, 946ML, BOX, GREY

CONCRETE REPAIR COMPOUND, CONCRETE PATCHER & RESURFACER, CEMENT, 946ML, BOX, GREY

DAP

CONCRETE REPAIR COMPOUND, CONCRETE PATCHER & RESURFACER, CEMENT, 946ML, BOX, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE REPAIR COMPOUND, CONCRETE PATCHER & RESURFACER, CEMENT, 946ML, BOX, GREY

CONCRETE REPAIR COMPOUND, CONCRETE PATCHER & RESURFACER, CEMENT, 946ML, BOX, GREY

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP17100
  • Mfr. Model # 17100
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

This Concrete Patcher and Resurfacer concrete repair compound is grey and comes in a 946 mL pail. It is designed for use on concrete and masonry repair and meets the standards for SARA Title III. This concrete repair compound is for use with brick, concrete, masonry, stone, stucco, wood subfloor, it has a working time of 15 minutes.

Technical Specs

  • ItemConcrete Repair Compound
  • Base MaterialCement
  • Container Size946 mL
  • Full Cure Time1 day
  • Working Time15 min
  • ColourGrey
  • StandardsSARA Title III
  • For Use WithBrick, Concrete, Masonry, Stone, Stucco, Wood Subfloor
  • Number of Components1
  • Product Type Concrete Resurfacer
  • Product Form Powder
  • Container Type Box
  • Maximum Traffic Hours 1 day
  • Application Concrete and Masonry Repair
  • For Use On Surface Material Brick, Concrete, Masonry, Stone, Stucco, Wood
  • VOC Content+1 0 g/L
  • Minimum Application Temperature 40 Degrees F
  • Series Concrete Patcher & Resurfacer
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list