RELAY SOCKET, 10 A RATING, DIN-RAIL SOCKET MOUNTING, 14 PINS, G SOCKET, STANDARD, FINGER SAFE
RELAY SOCKET, 10 A RATING, DIN-RAIL SOCKET MOUNTING, 14 PINS, G SOCKET, STANDARD, FINGER SAFE
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This relay socket has an operating temperature range of -40 Degrees F to 158 Degrees F. It measures 1.18 inch W. This relay socket meets the standards for CE, CSA and UL.
Technical Specs
Item Relay Socket
Contact Form 4PDT
Electrical Connection Screw Clamp
Number of Pins 14
Pin Shape Flat
Contact Terminal Arrangement Mixed
Colour White
Contact Rating (AC) 10 A @ 300V
Height 1.57 in
Maximum Operating Temperature 158 Degrees F
Standards CE Certified, CSA Certified, UL Listed
Weight 2.19 oz
Base Style Square
Current Rating 10 A
Flat Pin Width 0.09 in
Number of Terminals 14
Socket Type Standard, Finger Safe
Mounting Style DIN Rail
Compatible Relays 782 Series, 792 Series
Depth 3.11 in
IP Rating IP20
Minimum Operating Temperature -40 Degrees F
Status Indicator None
Width 1.18 in
Country of Origin China
(subject to change)