!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET TOOL, BLIND, FITS 5/32 IN/3/16 IN/1/4 IN RIVET DIA, INTERCHANGEABLE NOSEPIECES

RIVET TOOL, BLIND, FITS 5/32 IN/3/16 IN/1/4 IN RIVET DIA, INTERCHANGEABLE NOSEPIECES

MARSON

RIVET TOOL, BLIND, FITS 5/32 IN/3/16 IN/1/4 IN RIVET DIA, INTERCHANGEABLE NOSEPIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET TOOL, BLIND, FITS 5/32 IN/3/16 IN/1/4 IN RIVET DIA, INTERCHANGEABLE NOSEPIECES

RIVET TOOL, BLIND, FITS 5/32 IN/3/16 IN/1/4 IN RIVET DIA, INTERCHANGEABLE NOSEPIECES

MARSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4Y128
  • Mfr. Model # 39031
  • UNSPSC # 27112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This rivet tool has a length of 21 inch. In addition, it is made of aluminum, with a rubber grip. This rivet tool includes interchangeable nosepieces.

Technical Specs

  • ItemRivet Tool
  • For Rivet MaterialAluminum, Copper, Stainless Steel, Steel
  • Head TypeStraight
  • Includes NosepieceNosepiece Included
  • Overall Length21 in
  • Grip MaterialRubber
  • Nosepiece StyleReplaceable
  • For Rivet Diameter 5/32 in, 3/16 in, 1/4 in
  • For Rivet Type Blind
  • Rivet Tool Type Rivet Tool
  • Nosepieces Included 5/32 in, 3/16 in, 1/4 in
  • Body Material Aluminum
  • Includes Interchangeable Nosepieces
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list