RIVET NUT, ⅜"-16 THREAD SIZE, 49/64 IN OVERALL L, 7/16 IN INSERT DIA, HEX, STEEL, 10 PK
RIVET NUT, ⅜"-16 THREAD SIZE, 49/64 IN OVERALL L, 7/16 IN INSERT DIA, HEX, STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 49/64 inch and a 3/8"-16 thread. It has an inch system of measurement. It comes in a 10-pack.
Technical Specs
Item Rivet Nut
Insert Diameter 7/16 in
Thread Size 3/8"-16
Flange Diameter 0.671875 in
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 0.437 in
Maximum Material Thickness 0.239 in
Body Type Hex
End Type Open
System of Measurement Inch
Overall Length 49/64 in
Thread Type Coarse
Flange Thickness 0.058 in
Material Grade/Class 1008, 1010
Body Texture Smooth
Drill Bit Size 7/16 in
Minimum Material Thickness 0.104 in
Insert Nut Type Rivet Nut
Body Length 49/64 in
Flange Style Flanged
Country of Origin Taiwan
(subject to change)