RIVET NUT, 5/16"-18 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 10 PK
RIVET NUT, 5/16"-18 THREAD SIZE, 39/64 IN OVERALL L, ⅜ IN INSERT DIA, HEX, STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 39/64 inch and a 5/16"-18 thread. It has an inch system of measurement. It comes in a 10-pack.
Technical Specs
Item Rivet Nut
Insert Diameter 3/8 in
Installed Length 3/8 in
Thread Type Coarse
Flange Thickness 0.048 in
Material Grade/Class 1008, 1010
Body Texture Smooth
Drill Bit Size U
Minimum Material Thickness 0.03 in
Insert Nut Type Rivet Nut
Body Length 9/16 in
Flange Style Flanged
System of Measurement Inch
Overall Length 39/64 in
Thread Size 5/16"-18
Flange Diameter 0.577 in
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 0.369 in
Maximum Material Thickness 0.105 in
Body Type Hex
End Type Open
Country of Origin Taiwan
(subject to change)