RIVET NUT, M8-1.25 THREAD, 16.4MM OVERALL L, 12.7MM INSERT DIA, STEEL, PLAIN, STEEL, 25 PK
RIVET NUT, M8-1.25 THREAD, 16.4MM OVERALL L, 12.7MM INSERT DIA, STEEL, PLAIN, STEEL, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 16.4 mm and a M8x1.25 thread. It has a metric system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 12.7 mm
Thread Size M8x1.25
Flange Diameter 14.2 mm
Material Steel
Compatible Material Metal
Maximum Hole Diameter 12.7 mm
Maximum Material Thickness 5.08 mm
Body Length 16.4338 mm
Flange Style Flush
System of Measurement Metric
Overall Length 16.4 mm
Thread Type Coarse
Flange Thickness 1.143 mm
Finish Bright (Uncoated)
Drill Bit Size 1/2 in
Minimum Material Thickness 1.016 mm
Insert Nut Type Rivet Nut
End Type Open
Thread Pitch 1.25 mm
Country of Origin Varies
(subject to change)
Related Products
MARSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$617.29
/ EACH