RIVET NUT, M5-0.80 THREAD, 11.6MM OVERALL L, 7.1MM INSERT DIA, STEEL, PLAIN, STEEL, 50 PK
RIVET NUT, M5-0.80 THREAD, 11.6MM OVERALL L, 7.1MM INSERT DIA, STEEL, PLAIN, STEEL, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 11.6 mm and a M5x0.80 thread. It has a metric system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 7.1 mm
Thread Size M5x0.80
Flange Diameter 8 mm
Material Steel
Compatible Material Metal
Maximum Hole Diameter 7.1882 mm
Maximum Material Thickness 3.302 mm
Body Length 11.557 mm
Flange Style Flush
System of Measurement Metric
Overall Length 11.6 mm
Thread Type Coarse
Flange Thickness 0.6096 mm
Finish Bright (Uncoated)
Drill Bit Size 9/32 in
Minimum Material Thickness 0.508 mm
Insert Nut Type Rivet Nut
End Type Open
Thread Pitch 0.8 mm
Country of Origin China
(subject to change)