RIVET NUT, ⅜"-16 THREAD, 15/16 IN OVERALL L, 31/64 IN INSERT DIA, STEEL, PLAIN, STEEL, 20 PK
RIVET NUT, ⅜"-16 THREAD, 15/16 IN OVERALL L, 31/64 IN INSERT DIA, STEEL, PLAIN, STEEL, 20 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of steel, has a bright (uncoated) finish and is designed for use with metal. It has an overall length of 15/16 inch and a 3/8"-16 thread. It has an inch system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 31/64 in
Thread Size 3/8"-16
Flange Diameter 0.78125 in
Material Steel
Compatible Material Metal
Maximum Hole Diameter 0.49 in
Maximum Material Thickness 0.2 in
End Type Open
System of Measurement Inch
Overall Length 15/16 in
Thread Type Coarse
Flange Thickness 0.088 in
Finish Bright (Uncoated)
Drill Bit Size 1/2 in
Minimum Material Thickness 0.115 in
Insert Nut Type Rivet Nut
Flange Style Flanged
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.54
/ each