ABSORBENT ROLL, 19 GALLON CAPACITY, 3¾ X 10 IN PERFORATED SIZE, WHITE
ABSORBENT ROLL, 19 GALLON CAPACITY, 3¾ X 10 IN PERFORATED SIZE, WHITE
NEW PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Rip-and-Fit series absorbent roll is made of polypropylene and is white. Along with meeting the standards for 29 CFR 1910.22(a)2, 40 CFR 112.7, 40 CFR 122.26, this sorbent roll is wringable, is flame resistant and has 19 gallons absorbed per package and is designed for use with oil only and in the following applications: tight spaces. It measures 1,800 inch length x 15 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Oil-Only
Volume Absorbed Per Pad 2,508 oz
Material Polypropylene
Perforated Yes
Perforation Along Length 10 in
Recycled Content (%) No Recycled Content
Includes Coverstock No
Roll Length 150 ft
Length 1,800 in
Neutralizing No
Floating Yes
UV Resistant No
Wringable Wringable
Printed Message No Message
Series Rip-&-Fit
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Roll
For Use With Chemical or Metal Type Oil
Volume Absorbed per Pkg. 19 gal
Number of Layers 8-ply
Perforated Size 3 3/4 in x 10 in
Perforation Along Width 3 3/4 in
Dimpled Yes
Package Type Roll
Roll Width 15 in
Width 15 in
Flame Resistant Yes
Static Dissipative No
Foot Traffic No
Colour White
Specialized Applications Tight Spaces
Standards 29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
Adhesive Backing No
Country of Origin United States
(subject to change)