!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RINSE AGENT, CONCENTRATED LIQUID, FOR AUTO DISHWASHERS/GLASS-WASHERS, CLEAR/BLUE, 4 L

RINSE AGENT, CONCENTRATED LIQUID, FOR AUTO DISHWASHERS/GLASS-WASHERS, CLEAR/BLUE, 4 L

TOUGH GUY

RINSE AGENT, CONCENTRATED LIQUID, FOR AUTO DISHWASHERS/GLASS-WASHERS, CLEAR/BLUE, 4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RINSE AGENT, CONCENTRATED LIQUID, FOR AUTO DISHWASHERS/GLASS-WASHERS, CLEAR/BLUE, 4 L

RINSE AGENT, CONCENTRATED LIQUID, FOR AUTO DISHWASHERS/GLASS-WASHERS, CLEAR/BLUE, 4 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.80 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ433-20L
  • Mfr. Model # J433C233
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.137 lbs

Product Details

This concentrated, liquid rinse agent is designed for use with automatic dishwashers and beverage glass-washers. It contains a mild acid and wetting and drying agents to prevent hard-water build-up. This clear/blue rinse additive has a flashpoint of 53 Degrees C. This product comes in a four-litre jug.

Technical Specs

  • ItemGlass Cleaner
  • Cleaner FormLiquid
  • pH ValueAcidic
  • Primary ChemicalIsopropanol
  • Container Size 20 L
  • pH Level 2.5 to 3.5
  • Colour Blue
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list