!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINALS, 600 V, 22-18 GA, STUD SZ 5/16 IN, RED, 4 13/32 IN L, VINYL/COPPER, PK 100

RING TERMINALS, 600 V, 22-18 GA, STUD SZ 5/16 IN, RED, 4 13/32 IN L, VINYL/COPPER, PK 100

PICO

RING TERMINALS, 600 V, 22-18 GA, STUD SZ 5/16 IN, RED, 4 13/32 IN L, VINYL/COPPER, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINALS, 600 V, 22-18 GA, STUD SZ 5/16 IN, RED, 4 13/32 IN L, VINYL/COPPER, PK 100

RING TERMINALS, 600 V, 22-18 GA, STUD SZ 5/16 IN, RED, 4 13/32 IN L, VINYL/COPPER, PK 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.59 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC1708CS
  • Mfr. Model # 1708-CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.242 lbs

Product Details

These ring terminals are designed for a 22- to 18-gauge wire and fit a 5/16-inch stud. They have a red flared vinyl insulation and a copper alloy 110 connection with a butted seam. These 600-volt ring terminals are 4 13/32 inches long and can withstand temperatures up to 75 Degrees C. They meet CSA standards and come in a pack of 100.

Technical Specs

  • ItemRing Terminal
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature167 Degrees F
  • Minimum Wire Size18 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • StandardsCSA, RoHS, UL
  • Barrel Length0.25 in
  • Barrel StyleFunnel Entry
  • Insulation TypeSelf-Insulated
  • RoHS CompliantYes
  • Strip Length9/32 in
  • Terminal ShapeRing
  • Tongue Thickness0.028 in
  • Insulation Colour Red
  • Insulation Material Vinyl
  • Maximum Voltage 600V
  • Maximum Wire Size 22 AWG
  • Tongue Width 0.47 in
  • Contact Material Copper
  • Barrel Inside Diameter 0.078 in
  • Barrel Outside Diameter 0.160 in
  • Hole Diameter 0.324 in to 0.327 in
  • Overall Length 1.100 in
  • Seam Style Butted
  • Stud Size 5/16 in
  • Tongue Length 0.405 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list