!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, HEAT SHRINK (POLYOLEFIN), RED, #8 STUD SIZE, 25 PK

RING TERMINAL, HEAT SHRINK (POLYOLEFIN), RED, #8 STUD SIZE, 25 PK

POWER FIRST

RING TERMINAL, HEAT SHRINK (POLYOLEFIN), RED, #8 STUD SIZE, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, HEAT SHRINK (POLYOLEFIN), RED, #8 STUD SIZE, 25 PK

RING TERMINAL, HEAT SHRINK (POLYOLEFIN), RED, #8 STUD SIZE, 25 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.30 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5WHJ0
  • Mfr. Model # 5WHJ0
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 92
  • Shipping Weight 0.04 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.122 In., Seam Brazed, Connection Material Copper, Standards UL/CUL/R

Technical Specs

  • ItemRing Terminal
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Minimum Wire Size22 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • UL 94 Flammability RatingHB
  • Barrel SizeStandard
  • Compatible with Product TypeInsulated Stranded Copper Cable
  • Insulation TypeHeat Shrink
  • Overall Length1.12 in
  • Seam StyleBrazed
  • Stud Size#8
  • Tongue Thickness0.03 in
  • Insulation Colour Red
  • Insulation Material Polyolefin
  • Maximum Voltage 600V
  • Maximum Wire Size 16 AWG
  • Tongue Width 0.32 in
  • Contact Material Copper
  • Standards UL/cUL Listed E96029
  • Barrel Style Heat Shink Tubing Water Resistant
  • Hole Diameter 0.17 in
  • Minimum Operating Temperature 221 Degrees F
  • RoHS Compliant Yes
  • Strip Length 1/4 in
  • Terminal Shape Ring Terminal
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list