!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, HEAT SHRINK, MAX 600V, TEMP -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PKG 100

RING TERMINAL, HEAT SHRINK, MAX 600V, TEMP -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PKG 100

THERMAFIX

RING TERMINAL, HEAT SHRINK, MAX 600V, TEMP -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, HEAT SHRINK, MAX 600V, TEMP -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PKG 100

RING TERMINAL, HEAT SHRINK, MAX 600V, TEMP -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PKG 100

THERMAFIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.55 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX16109
  • Mfr. Model # 16109
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Keep your wire connections protected from water, salt, and other contaminants with this 1.5-inch heat shrink ring terminal. This blue, nylon terminal has a stud size number 10, a hot melt adhesive lining, and a high-strength crimp barrier. It is rated for temperatures of -55 Degrees C to 125 Degrees C and a maximum of 600 volts. This terminal can accommodate 16-gauge to 14-gauge wires. It complies with cUL standards and is sold as a package of 100 units.

Technical Specs

  • ItemRing Terminal
  • Maximum Operating Temperature257 Degrees F
  • StandardscUL, UL
  • Maximum Single Wire Size16 AWG
  • Colour Blue
  • Maximum Voltage 600V
  • Insulation Material Nylon
  • Minimum Single Wire Size 14 AWG
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list