RING TERMINAL, HEAT SHRINK (POLYOLEFIN), BLUE, #6 STUD SIZE, 25 PK
RING TERMINAL, HEAT SHRINK (POLYOLEFIN), BLUE, #6 STUD SIZE, 25 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ring Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.043 In., Seam Brazed, Connection Material Copper, Standards UL/CUL/
Technical Specs
- ItemRing Terminal
- Insulation CoveragePartial Coverage
- Maximum Operating Temperature221 Degrees F
- Minimum Wire Size16 AWG
- Termination StyleCrimp
- Contact FinishTin
- UL 94 Flammability RatingHB
- Barrel SizeStandard
- Compatible with Product TypeInsulated Stranded Copper Cable
- Insulation TypeHeat Shrink
- Overall Length1.04 in
- Seam StyleBrazed
- Stud Size#6
- Tongue Thickness0.03 in
- Insulation Colour Blue
- Insulation Material Polyolefin
- Maximum Voltage 600V
- Maximum Wire Size 14 AWG
- Tongue Width 0.26 in
- Contact Material Copper
- Standards UL/cUL Listed E96029
- Barrel Style Heat Shink Tubing Water Resistant
- Hole Diameter 0.15 in
- Minimum Operating Temperature 221 Degrees F
- RoHS Compliant Yes
- Strip Length 1/4 in
- Terminal Shape Ring Terminal
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.70
/ PACKAGE
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.53
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH