RING TERMINAL, NYLON, BLUE, #10 STUD SIZE, 18 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
RING TERMINAL, NYLON, BLUE, #10 STUD SIZE, 18 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
STA-KON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ring terminal has an operating temperature of 221 Degrees F. It measures 0.89 inch L. This ring terminal meets the standards for CSA, UL E9809. It has a tin finish, and has 18 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Minimum Wire Size 18 AWG
Termination Style Crimp
Contact Finish Tin
Standards CSA Certified, UL Listed E9809
Barrel Style Serrated Barrel
Hole Spacing 0.25 in
Minimum Operating Temperature 221 Degrees F
Seam Style Overlapped
Terminal Shape Ring Terminal
Tongue Thickness 0.03 in
Insulation Colour Blue
Insulation Material Nylon
Maximum Voltage 600V
Maximum Wire Size 14 AWG
Tongue Width 0.31 in
Contact Material Copper
Barrel Length 0.46 in
Compatible with Product Type Copper Conductors
Insulation Type Nylon
Overall Length 0.89 in
Stud Size #10
Tongue Length 0.43 in