!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, 600V MAX, 0.210 IN L, 300 ° F, 10 AWG TO 12 AWG, 100 PK

RING TERMINAL, 600V MAX, 0.210 IN L, 300 ° F, 10 AWG TO 12 AWG, 100 PK

PICO

RING TERMINAL, 600V MAX, 0.210 IN L, 300 ° F, 10 AWG TO 12 AWG, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, 600V MAX, 0.210 IN L, 300 ° F, 10 AWG TO 12 AWG, 100 PK

RING TERMINAL, 600V MAX, 0.210 IN L, 300 ° F, 10 AWG TO 12 AWG, 100 PK

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.67 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC2813-16
  • Mfr. Model # 2813-16
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.595 lbs

Product Details

These terminal rings are designed for a 12- to 10-gauge wire and fit a 1/2-inch stud. These rings come in a pack of 100.

Technical Specs

  • ItemRing Terminal
  • Insulation CoverageNone
  • Maximum Operating Temperature300 Degrees F
  • Minimum Wire Size10 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • StandardsCSA, RoHS, UL
  • Barrel Length0.25 in
  • Insulation TypeNon-Insulated
  • RoHS CompliantYes
  • Stud Size1/2 in
  • Tongue Length0.615 in
  • Insulation Colour Bare
  • Insulation Material None
  • Maximum Voltage 600V
  • Maximum Wire Size 12 AWG
  • Tongue Width 0.69 in
  • Contact Material Copper
  • Barrel Inside Diameter 0.141 in to 0.144 in
  • Hole Diameter 0.525 in to 0.53 in
  • Overall Length 0.210 in
  • Seam Style Brazed
  • Terminal Shape Ring
  • Tongue Thickness 0.038 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list