!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING CONNECTOR, NON-INSULATED, 600 V, 22-18 GA, MAX TEMP 75 ° C, STUD SZ #8, COPPER/TIN

RING CONNECTOR, NON-INSULATED, 600 V, 22-18 GA, MAX TEMP 75 ° C, STUD SZ #8, COPPER/TIN

PICO

RING CONNECTOR, NON-INSULATED, 600 V, 22-18 GA, MAX TEMP 75 ° C, STUD SZ #8, COPPER/TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING CONNECTOR, NON-INSULATED, 600 V, 22-18 GA, MAX TEMP 75 ° C, STUD SZ #8, COPPER/TIN

RING CONNECTOR, NON-INSULATED, 600 V, 22-18 GA, MAX TEMP 75 ° C, STUD SZ #8, COPPER/TIN

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.39 / PACKAGE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC2304M
  • Mfr. Model # 2304-M
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.441 lbs

Product Details

This non-insulated ring connector is designed for a 22- to 18-gauge wire and fits a number eight stud. This 600-volt connector can withstand temperatures up to 75 Degrees C. It has a crimp tin-plated copper connection with a butted seam. This connector meets CSA standards.

Technical Specs

  • ItemRing Terminal
  • Insulation CoverageNone
  • Maximum Operating Temperature167 Degrees F
  • Minimum Wire Size18 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • StandardsCSA, RoHS, UL
  • Barrel Length0.25 in
  • Hole Diameter0.168 in to 0.171 in
  • Overall Length0.660 in
  • Seam StyleButted
  • Stud Size#8
  • Tongue Length0.25 in
  • Insulation Colour Bare
  • Insulation Material None
  • Maximum Voltage 600V
  • Maximum Wire Size 22 AWG
  • Tongue Width 0.32 in
  • Contact Material Copper
  • Barrel Inside Diameter 0.078 in
  • Barrel Style Serrated Barrel
  • Insulation Type Non-Insulated
  • RoHS Compliant Yes
  • Strip Length 9/32 in
  • Terminal Shape Ring
  • Tongue Thickness 0.028 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list