RING TERMINAL, BARE, #8 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
RING TERMINAL, BARE, #8 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Stud Size #8, Overall Length 0.65 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Minimum Wire Size 16 AWG
Termination Style Crimp
Contact Finish Tin
Standards UL/cUL Listed E96029
Barrel Length 0.19 in
Barrel Size Standard
Compatible with Product Type Insulated Stranded Copper Cable
Insulation Type Non-Insulated
Overall Length 0.65 in
Seam Style Butted
Stud Size #8
Tongue Length 0.46 in
Insulation Colour Bare
Insulation Material None
Maximum Voltage 600V
Maximum Wire Size 14 AWG
Tongue Width 0.34 in
Contact Material Copper
Barrel Inside Diameter 0.09 in
Barrel Outside Diameter 0.16 in
Barrel Style Crimp
Hole Diameter 0.17 in
Minimum Operating Temperature 221 Degrees F
RoHS Compliant Yes
Strip Length 1/4 in
Terminal Shape Ring Terminal
Tongue Thickness 0.03 in
Country of Origin Taiwan
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.87
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.70
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.30
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.36
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.40
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.97
/ PACKAGE
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.63
/ PACKAGE
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.53
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ EACH
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$709.52
/ EACH