!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RING TERMINAL, NYLON, YELLOW, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

RING TERMINAL, NYLON, YELLOW, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

POWER FIRST

RING TERMINAL, NYLON, YELLOW, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
RING TERMINAL, NYLON, YELLOW, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

RING TERMINAL, NYLON, YELLOW, #10 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

POWER FIRST

Clearance Price :
$20.84 / PACKAGE of 50

Your Price : $27.79 / PACKAGE of 50

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24C758
  • Mfr. Model # 24C758
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.323 lbs

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.02 In., Seam Butted, Connection Material Copper, Standar

Technical Specs

  • ItemRing Terminal
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Minimum Wire Size12 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • UL 94 Flammability RatingV-2
  • Barrel Inside Diameter0.13 in
  • Barrel Outside Diameter0.28 in
  • Barrel StyleExtra Copper Sleeve on Barrel
  • Hole Diameter0.21 in
  • Minimum Operating Temperature221 Degrees F
  • RoHS CompliantYes
  • Strip Length3/8 in
  • Terminal ShapeRing Terminal
  • Tongue Thickness0.04 in
  • Insulation Colour Yellow
  • Insulation Material Nylon
  • Maximum Voltage 600V
  • Maximum Wire Size 10 AWG
  • Tongue Width 0.37 in
  • Contact Material Copper
  • Standards UL/cUL Listed E96029
  • Barrel Length 0.51 in
  • Barrel Size Standard
  • Compatible with Product Type Insulated Stranded Copper Cable
  • Insulation Type Nylon
  • Overall Length 1.02 in
  • Seam Style Butted
  • Stud Size #10
  • Tongue Length 0.51 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list