RING TERMINAL, VINYL, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
RING TERMINAL, VINYL, BLUE, #6 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.803 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS, Connection Type Crimp
Technical Specs
- ItemRing Terminal
- Insulation CoveragePartial Coverage
- Maximum Operating Temperature221 Degrees F
- Minimum Wire Size16 AWG
- Termination StyleCrimp
- Contact FinishTin
- UL 94 Flammability RatingV-0
- Barrel Inside Diameter0.09 in
- Barrel Outside Diameter0.18 in
- Barrel StyleEasy Entry
- Hole Diameter0.15 in
- Minimum Operating Temperature221 Degrees F
- RoHS CompliantYes
- Strip Length1/4 in
- Terminal ShapeRing Terminal
- Tongue Thickness0.03 in
- Insulation Colour Blue
- Insulation Material Vinyl
- Maximum Voltage 600V
- Maximum Wire Size 14 AWG
- Tongue Width 0.26 in
- Contact Material Copper
- Standards UL/cUL Listed E96029
- Barrel Length 0.43 in
- Barrel Size Standard
- Compatible with Product Type Insulated Stranded Copper Cable
- Insulation Type Vinyl
- Overall Length 0.8 in
- Seam Style Butted
- Stud Size #6
- Tongue Length 0.37 in
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.17
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.41
/ EACH