This ring terminal has an operating temperature of 221 Degrees F. It measures 1.5 inch L. This ring terminal meets the standards for CSA and UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
ItemRing Terminal
Insulation CoverageFull Coverage
Maximum Operating Temperature221 Degrees F
Minimum Wire Size12 AWG
Termination StyleCrimp
Contact MaterialNickel Alloy
Insulation TypeHeat Shrink
Overall Length1.5 in
Stud Size1/4 in
Insulation ColourYellow
Insulation MaterialPolyolefin
Maximum Voltage600V
Maximum Wire Size10 AWG
Tongue Width0.53 in
StandardsCSA Certified, UL Listed
Minimum Operating Temperature221 Degrees F
Seam StyleBrazed
Terminal ShapeRing Terminal
Country of OriginUnited States
(subject to change)