RING TERMINAL, BARE, #8 STUD SIZE, 18 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
RING TERMINAL, BARE, #8 STUD SIZE, 18 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ring terminal has an operating temperature range of 302 Degrees F to 302 Degrees F. It measures 0.71 inch L. This ring terminal meets the standards for CSA C22.2 No. 65, UL 486A, UL 486B. It has a tin finish, and has 18 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Minimum Wire Size 18 AWG
Termination Style Crimp
Contact Finish Tin
Standards CSA C22.2 No. 65, UL 486A, UL 486B
Barrel Length 0.28 in
Barrel Style Serrated Barrel
Insulation Type Non-Insulated
Overall Length 0.71 in
Strip Length 1/4 in
Terminal Shape Ring Terminal
Insulation Colour Bare
Insulation Material None
Maximum Voltage 2,000V
Maximum Wire Size 14 AWG
Tongue Width 0.31 in
Contact Material Copper
Barrel Inside Diameter 0.09 in
Barrel Outside Diameter 0.09 in
Hole Diameter 0.17 in
Minimum Operating Temperature 302 Degrees F
Seam Style Brazed
Stud Size #8
Tongue Thickness 0.03 in