RING TERMINAL, BARE, ⅜ IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 20 PK
RING TERMINAL, BARE, ⅜ IN STUD SIZE, 6 AWG TO 6 AWG WIRE SIZE RANGE, 20 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ring terminal has an operating temperature range of 302 Degrees F to 302 Degrees F. It measures 1.33 inch L. This ring terminal meets the standards for CSA C22.2 No. 65, UL 486A, UL 486B. It has a tin finish, and has 6 AWG minimum wire size to 6 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Minimum Wire Size 6 AWG
Termination Style Crimp
Contact Finish Tin
Standards CSA C22.2 No. 65, UL 486A, UL 486B
Barrel Length 0.51 in
Barrel Style Serrated Barrel
Insulation Type Non-Insulated
Overall Length 1.33 in
Strip Length 1/2 in
Terminal Shape Ring Terminal
Tongue Thickness 0.05 in
Insulation Colour Bare
Insulation Material None
Maximum Voltage 2,000V
Maximum Wire Size 6 AWG
Tongue Width 0.62 in
Contact Material Copper
Barrel Inside Diameter 0.23 in
Barrel Outside Diameter 0.23 in
Hole Diameter 0.39 in
Minimum Operating Temperature 302 Degrees F
Seam Style Brazed
Stud Size 3/8 in
Tongue Length 1.02 in