RETAINING RING, EXTERNAL, 1MM THK, METRIC, EXTERNAL, STD, 1MM THICK, FITS 12MM SHAFT DIA, 5 PK
RETAINING RING, EXTERNAL, 1MM THK, METRIC, EXTERNAL, STD, 1MM THICK, FITS 12MM SHAFT DIA, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This external retaining ring is 1 mm thick, comes in a five-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 471 material quality.
Technical Specs
Item Retaining Ring
Location Style External
Fits Shaft Diameter 12 mm
Fits Groove Width 1.1 mm
Free Inside Diameter 11 mm
Finish Bright (Uncoated)
Tensile Strength 150,000 psi
Material Quality Standards DIN 471
Groove Diameter Tolerance +0.000/-0.110 mm
System of Measurement Metric
Thickness 1 mm
Fits Groove Diameter 11.5 mm
Fits Groove Depth 0.25 mm
Material Stainless Steel
Material Grade/Class 18-8
Ring Type External Retaining Ring
Thickness Tolerance +0.000/-0.060 mm
Ring Sub-Type Standard