!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING ASSORTMENT, STEEL, BLACK PHOSPHATE, 480 PIECES, 24 SIZES

RETAINING RING ASSORTMENT, STEEL, BLACK PHOSPHATE, 480 PIECES, 24 SIZES

APPROVED VENDOR

RETAINING RING ASSORTMENT, STEEL, BLACK PHOSPHATE, 480 PIECES, 24 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING ASSORTMENT, STEEL, BLACK PHOSPHATE, 480 PIECES, 24 SIZES

RETAINING RING ASSORTMENT, STEEL, BLACK PHOSPHATE, 480 PIECES, 24 SIZES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LD33
  • Mfr. Model # RCMIX324STPA
  • UNSPSC # 31163211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This retaining ring assortment includes 480 pieces is made of steel and has a black phosphate finish. Plus, it includes 10 DHO-16x16mm, 10 DHO-18x18mm, 10 DHO-20x20mm, 10 DHO-24x24mm, 10 DSH-16x16mm, 10 DSH-18x18mm, 10 DSH-20x20mm, 10 DSH-24x24mm, 25 DE-10x10mm, 25 DE-12x12mm, 25 DE-3.2x3.2mm and more. It meets the standards for DIN, ANSI, MS, QS 9000/ISO 9002 material quality.

Technical Specs

  • ItemRetaining Ring Assortment, 480 pieces
  • MaterialSteel
  • Material Grade/ClassNot Graded
  • Number of Sizes24
  • Made in North AmericaYes
  • Includes(10) DHO-16x16 mm, (10) DHO-18x18 mm, (10) DHO-20x20 mm, (10) DHO-24x24 mm, (10) DSH-16x16 mm, (10) DSH-18x18 mm, (10) DSH-20x20 mm, (10) DSH-24x24 mm, (25) DE-10x10 mm, (25) DE-12x12 mm, (25) DE-3.2x3.2 mm, (25) DE-4x4 mm, (25) DE-5x5 mm, (25) DE-6x6 mm, (25) DE-7x7 mm, (25) DE-8x8 mm, (25) DHO-10x10 mm, (25) DHO-12x12 mm, (25) DHO-14x14 mm, (25) DHO-8x8 mm, (25) DSH-10x10 mm, (25) DSH-12x12 mm, (25) DSH-14x14 mm, (25) DSH-8x8 mm
  • Ring Type E-Style Retaining Ring, External Retaining Ring, Housing Ring
  • Finish Black Phosphate
  • Number of Pieces 480
  • Location Style External, Internal
  • Material Quality Standards DIN, ANSI, MS, QS 9000/ISO 9002
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list