RING TERMINALS, 12-10 AWG, STUD SIZE #8, NYLON, PK 50
RING TERMINALS, 12-10 AWG, STUD SIZE #8, NYLON, PK 50
PICO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ring terminals are designed for a 12- to 10-gauge wire and fit a number eight stud. These terminals have a nylon insulation and come in a pack of 50.
Technical Specs
Item Ring Terminal
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Minimum Wire Size 10 AWG
Termination Style Crimp
Contact Finish Tin
Standards ASTM, RoHS
Barrel Length 0.25 in
Barrel Style Strain Relief
Insulation Type Self-Insulated
RoHS Compliant Yes
Strip Length 9/32 in
Terminal Shape Ring
Tongue Thickness 0.038 in
Insulation Colour Yellow
Insulation Material Nylon
Maximum Voltage 600V
Maximum Wire Size 12 AWG
Tongue Width 0.34 in
Contact Material Brass, Copper
Barrel Inside Diameter 0.150 in
Barrel Outside Diameter 0.225 in
Hole Diameter 0.168 in to 0.171 in
Overall Length 1.030 in
Seam Style Butted, Seamless
Stud Size #8
Tongue Length 0.297 in