!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING CONNECTOR, 1.15 IN L, 10 AWG TO 12 AWG, PICO

RING CONNECTOR, 1.15 IN L, 10 AWG TO 12 AWG, PICO

PICO

RING CONNECTOR, 1.15 IN L, 10 AWG TO 12 AWG, PICO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING CONNECTOR, 1.15 IN L, 10 AWG TO 12 AWG, PICO

RING CONNECTOR, 1.15 IN L, 10 AWG TO 12 AWG, PICO

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.90 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC6005B
  • Mfr. Model # 6005B
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This ring connector measures 1.15 inch L. This ring connector meets the standards for RoHS. It has an Electro-Tin finish, and has 10 AWG minimum wire size to 12 AWG maximum wire size.

Technical Specs

  • ItemRing Connector
  • Insulation MaterialPolyolefin
  • Maximum Wire Size12 AWG
  • Contact FinishElectro-Tin
  • UL 94 Flammability RatingNot Rated
  • Hole Diameter0.194 in, 0.197 in
  • Insulation TypeHeat Shrink
  • RoHS CompliantYes
  • Stud Size#10
  • Insulation Colour Yellow
  • Minimum Wire Size 10 AWG
  • Tongue Width 0.342 in
  • Contact Material Copper
  • Standards RoHS Compliant
  • Hole Spacing 0.297 in
  • Overall Length 1.15 in
  • Seam Style Brazed
  • Terminal Shape Ring
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list