BRIDLE RING, STEEL, ZINC PLATED, 2 IN TRADE SIZE/WIRE RANGE, 1/4"-20 THREAD SIZE
BRIDLE RING, STEEL, ZINC PLATED, 2 IN TRADE SIZE/WIRE RANGE, 1/4"-20 THREAD SIZE
COOPER B-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Bridle ring. Material of construction, steel. Diameter 2 inches. Maximum load 50 lb. Thread size 1/4 inch-20. Zinc plated finish. Supports low voltage communication cables from beams or rods. Standards UL/CUL.
Technical Specs
Item Bridle Ring
Compatible Pipe Size 2 in
Finish Zinc-Plated
Overall Width 2 in
Compatible Conduit Trade Size 2 in
For Use With Low Voltage Cable
Standards cULus
Weight 12.4 lb
Load Capacity 50 lb
Material Steel
Colour Grey
Overall Height 4 1/2 in
Compatible Nominal Conduit/Pipe Size 2 in
Series Eaton B-Line
Sub-Category Conduit and Cable Hangers
Country of Origin China
(subject to change)
Alternate Products
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.31
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.15
/ EACH
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.20
/ EACH