!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID SEMI-PNEUMATIC CASTER,2-1/2IN

RIGID SEMI-PNEUMATIC CASTER,2-1/2IN

APPROVED VENDOR

RIGID SEMI-PNEUMATIC CASTER,2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID SEMI-PNEUMATIC CASTER,2-1/2IN

RIGID SEMI-PNEUMATIC CASTER,2-1/2IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3G118
  • Mfr. Model # 3G118
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Product Details

Rigid Semi-Pneumatic Caster, Wheel Width 2-1/2 In., Wheel Dia. 8 In., Overall Height 10 In., Inside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Hub Type Symmetrical, Tread Rubber, Load Rating 350 lb., Tire Rim Dia. 4 In., Tire Thickness 2 In.

Technical Specs

  • ItemPlate Caster with Semipneumatic Wheels
  • Load Rating350 lb
  • Wheel Width2 1/2 in
  • Wheel/Tread MaterialRubber
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Size5 in x 5-1/2 in
  • Number of Mounting Holes4
  • Outside Bolt Hole Spacing4-1/8 in x 4-1/2 in
  • Number of Wheels1
  • Tread ColourBlack
  • Tire Thickness2 in
  • Caster Frame MaterialSteel
  • Non-MarkingNo
  • Caster Sub-Type Rigid
  • Wheel Dia. 8 in
  • Mounting Height 10 in
  • Wheel/Tread Hardness Rating Soft
  • Mounting Plate Bolt Hole Pattern D
  • Mounting Bolt Dia. 3/8 in
  • Inside Bolt Hole Spacing 4-1/8 in x 4-1/2 in
  • Caster Brake Type No Brake Included
  • Tread Ribbed
  • Tire Rim Dia. 4 in
  • Includes Thread Guards Yes
  • Frame Finish Zinc Plated
  • Mounting Plate Size (Bolt Hole Pattern) 5 in x 5-1/2 in (D)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list