!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID PNEUMATIC CASTER 4X4-1/2 TPL

RIGID PNEUMATIC CASTER 4X4-1/2 TPL

FAULTLESS

RIGID PNEUMATIC CASTER 4X4-1/2 TPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID PNEUMATIC CASTER 4X4-1/2 TPL

RIGID PNEUMATIC CASTER 4X4-1/2 TPL

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLPNU80RGD
  • Mfr. Model # PNU80RGD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • ItemPneumatic Caster
  • Load Rating300 lb
  • Wheel Width2 1/2 in
  • Mounting Height10 in
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialMetal
  • Mounting Plate Size4 in x 4 1/2 in
  • Mounting Bolt Dia.3/8 in
  • Caster Mounting TypePlate
  • Outside Bolt Hole Spacing3 in x 3 5/8 in
  • Number of Wheels1
  • Wheel Core MaterialSteel
  • TreadSawtooth
  • Tread ColourBlack
  • Tire StylePneumatic
  • For Axle Dia.1/2"
  • For Surface TypeMulti
  • Caster Frame MaterialSteel
  • Frame ColourZinc Plated
  • Replacement WheelWPNU8 1/2
  • FeaturesCorrosion-Resistance, Easy Maintenance
  • StandardsRoHS Compliant
  • Caster Sub-Type Rigid
  • Wheel Dia. 8 in
  • Overall Wheel Width 2.80"
  • Wheel/Tread Material Rubber
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern 3 in x 3 in
  • Mounting Plate Thickness 1/4"
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 2 5/8 in x 3 in
  • Wheel Type Pneumatic
  • Wheel Core Type Metal Disc
  • Core Colour Metal
  • Tread Shape Rounded
  • Tire Rim Dia. 4 in
  • Tire Thickness 2 51/64 in
  • Hub Length Complete Caster
  • Frame Construction Steel
  • Frame Finish Zinc Plated
  • Non-Marking Yes
  • Application General Duty
  • Series Pneumatic/Flat Free
  • NSF Listed No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list