!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT ANGLE ATTACHMENT,8 1/2 IN BIT L

RIGHT ANGLE ATTACHMENT,8 1/2 IN BIT L

DEWALT

RIGHT ANGLE ATTACHMENT,8 1/2 IN BIT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT ANGLE ATTACHMENT,8 1/2 IN BIT L

RIGHT ANGLE ATTACHMENT,8 1/2 IN BIT L

DEWALT

Sale Price : $24.99 / EACH

Offer ends 31 Jul 2025

Your Price :
$36.27 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWARA120
  • Mfr. Model # DWARA120
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemRight Angle Attachment
  • Bit Holder Drive TypeHex
  • Overall Bit Length8 1/2 in
  • Fastening Tool MaterialPlastic, Steel
  • Number of Pieces1
  • Application - Tools Impact
  • Shank Style Hex
  • Fastening Tool Item Right Angle Tool
  • Magnetic/Nonmagnetic Magnetic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms