!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGGING AND CLIMBING ROPE, DOUBLE BRAID, ½ IN DIAMETER, 1,560 LB WORKING LOAD LIMIT

RIGGING AND CLIMBING ROPE, DOUBLE BRAID, ½ IN DIAMETER, 1,560 LB WORKING LOAD LIMIT

APPROVED VENDOR

RIGGING AND CLIMBING ROPE, DOUBLE BRAID, ½ IN DIAMETER, 1,560 LB WORKING LOAD LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGGING AND CLIMBING ROPE, DOUBLE BRAID, ½ IN DIAMETER, 1,560 LB WORKING LOAD LIMIT

RIGGING AND CLIMBING ROPE, DOUBLE BRAID, ½ IN DIAMETER, 1,560 LB WORKING LOAD LIMIT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,258.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM20TL66
  • Mfr. Model # 20TL66
  • UNSPSC # 31151502
  • CATALOGUE PAGE # 606
  • Shipping Weight 49.4 lbs

Technical Specs

  • ItemRigging and Climbing Rope
  • Breaking Strength7,800 lbf
  • Rope ConstructionDouble Braid
  • Overall Length600 ft
  • Cover MaterialPolyester
  • Lifting CapabilityFor Lifting
  • Rope Strand Count12
  • Core Strand Count8
  • Minimum Operating Temperature-4 Degrees F
  • SpliceabilitySpliceable
  • Coating TypeUncoated
  • Resistance PropertiesAbrasion-Resistant
  • Rope Type Static
  • Working Load Limit 1,560 lb
  • Diameter 1/2 in
  • Core Material Nylon
  • Product Type Rigging and Climbing Rope
  • Rope Format Spool
  • Core Type Braided Core
  • End Type Plain
  • Maximum Operating Temperature 104 Degrees F
  • Weight 47.9 lb
  • Colour Blue, Green
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list