!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIG,BLACK,21 PCKTS,15INHX34INW,POLYESTER

RIG,BLACK,21 PCKTS,15INHX34INW,POLYESTER

BUCKET BOSS

RIG,BLACK,21 PCKTS,15INHX34INW,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIG,BLACK,21 PCKTS,15INHX34INW,POLYESTER

RIG,BLACK,21 PCKTS,15INHX34INW,POLYESTER

BUCKET BOSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $325.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52NY95
  • Mfr. Model # 57100
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.91 lbs

Technical Specs

  • ItemRig
  • Belt ColourBlack
  • Belt TypeMetal Buckle
  • Belt Buckle TypeRoller Buckle
  • Compatible with Product TypeHand Tools
  • Includes(2) Hammer Loops, Suspenders, Belt
  • Includes SuspendersYes
  • Maximum Waist Size52 in
  • Number of Pouch Outside Pockets19
  • Number of Suspender Pockets21
  • Overall Width34 in
  • Pouch ColourBlack
  • Primary ApplicationGeneral Purpose
  • Suspender ColourBlack
  • Waist SizeUp to 52"
  • Belt Adjustment Type Buckle, Grommet
  • Belt Material Nylon
  • Buckle Finish Metal
  • Colour Black
  • Features Padded Shoulder Strap
  • Includes Belt Yes
  • Material Polyester
  • Number of Pockets 21
  • Number of Pouches 19
  • Overall Length 28 in
  • Padded Yes
  • Pouch Material Ballistic Nylon
  • Removable Pouches Yes
  • Tool Holder Type (1) Cats Paw Sleeve, (1) Tape Measure Clip, (2) Hammer Holder
  • Padding Type Moisture Wicking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list