!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFLECTIVE NO TRESPASSING WARNING SIGN, AL, HOLE MOUNT, 0.063 IN THICK, WARNING NO TRESPASSING THIS IS PRIVATE LAND O...

REFLECTIVE NO TRESPASSING WARNING SIGN, AL, HOLE MOUNT, 0.063 IN THICK, WARNING NO TRESPASSING THIS IS PRIVATE LAND O...

LYLE

REFLECTIVE NO TRESPASSING WARNING SIGN, AL, HOLE MOUNT, 0.063 IN THICK, WARNING NO TRESPASSING THIS IS PRIVATE LAND O... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTIVE NO TRESPASSING WARNING SIGN, AL, HOLE MOUNT, 0.063 IN THICK, WARNING NO TRESPASSING THIS IS PRIVATE LAND O...

REFLECTIVE NO TRESPASSING WARNING SIGN, AL, HOLE MOUNT, 0.063 IN THICK, WARNING NO TRESPASSING THIS IS PRIVATE LAND O...

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PMJ9
  • Mfr. Model # NT-035-12HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemProperty Signs
  • ADA CompliantNot ADA Compliant
  • ANSI StandardsANSI Z535
  • Average Outdoor Durability3 to 5 yr
  • Depth61/16 in
  • Graffiti ResistantGraffiti-Resistant
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature130 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions10 ft
  • Minimum Service Temperature-40 Degrees F
  • Mounting Hole Dia.0.375 in
  • Number of Printed Sides1
  • Outdoor Life Expectancy3 to 5 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign Background ColourYellow
  • Sign HeaderNo Header
  • Sign Header StyleText
  • Sign LegendWarning No Trespassing This Is Private Land Owner or Occupant Will Prosecute Under The Provision Of Section Forbidding Civil And/Or Criminal Trespass Do Not Remove or Damage Under Severe Penalty
  • Sign Legend StyleText
  • Sign MaterialAluminum
  • Sign Mounting LocationPost, Wall
  • Sign ShapeSquare
  • StandardsANSI Z535, OSHA 29 CFR 1910.145
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 12 in
  • Material Properties Rigid
  • Maximum Viewing Distance - Favorable Conditions 60 ft
  • Metal Detectable Metal Detectable
  • Mirror Print Not Mirror Print
  • Mounting Pattern 2 Centre
  • OSHA Regulations OSHA 29 CFR 1910.145
  • Package Quantity 1
  • Product Type Property Signs
  • Retroreflective Grade High Intensity Prismatic (HIP)
  • Sign Format Other Format
  • Sign Header Background Colour Yellow
  • Sign Header Text Colour White
  • Sign Legend Background Colour Yellow
  • Sign Legend Text Colour Black
  • Sign Material Group Metal
  • Sign Mounting Style Mounting Holes
  • Sign Topic No Trespassing
  • Thickness 0.063 in
  • Width 12 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list