!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFLECTIVE NO TRESPASSING SIGN, AL, HOLE MOUNT, 0.08 IN THICK, PRIVATE PROPERTY NO SOLICITING LOITERING LOUD MUSIC WA...

REFLECTIVE NO TRESPASSING SIGN, AL, HOLE MOUNT, 0.08 IN THICK, PRIVATE PROPERTY NO SOLICITING LOITERING LOUD MUSIC WA...

LYLE

REFLECTIVE NO TRESPASSING SIGN, AL, HOLE MOUNT, 0.08 IN THICK, PRIVATE PROPERTY NO SOLICITING LOITERING LOUD MUSIC WA... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTIVE NO TRESPASSING SIGN, AL, HOLE MOUNT, 0.08 IN THICK, PRIVATE PROPERTY NO SOLICITING LOITERING LOUD MUSIC WA...

REFLECTIVE NO TRESPASSING SIGN, AL, HOLE MOUNT, 0.08 IN THICK, PRIVATE PROPERTY NO SOLICITING LOITERING LOUD MUSIC WA...

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PMZ3
  • Mfr. Model # 373-H-39-2418
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • ItemProperty Sign
  • ADA CompliantNot ADA Compliant
  • ANSI StandardsANSI Z535
  • Average Outdoor Durability3 to 5 yr
  • Depth2/25 in
  • Graffiti ResistantGraffiti-Resistant
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature130 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions15 ft
  • Minimum Service Temperature-40 Degrees F
  • Mounting Hole Dia.0.375 in
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeProperty Sign
  • Retroreflective GradeHigh Intensity Prismatic (HIP)
  • Sign FormatOther Format
  • Sign Header StyleText
  • Sign LegendPrivate Property No Soliciting Loitering Loud Music Walking Dogs Dumping All Offenders Will Be Prosecuted to The Full Extent Of The Law
  • Sign Legend StyleText
  • Sign MaterialAluminum
  • Sign Mounting LocationPost, Wall
  • Sign ShapeHorizontal Rectangle
  • StandardsANSI Z535
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 18 in
  • Material Properties Rigid
  • Maximum Viewing Distance - Favorable Conditions 80 ft
  • Metal Detectable Metal Detectable
  • Mirror Print Not Mirror Print
  • Mounting Pattern 2 Centre
  • Outdoor Life Expectancy 3 to 5 yr
  • Printed Language English
  • Protective Coating Clear Film Laminate
  • Sign Background Colour White
  • Sign Header No Header
  • Sign Header Text Colour Red
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Red
  • Sign Material Group Metal
  • Sign Mounting Style Mounting Holes
  • Sign Topic No Trespassing
  • Thickness 0.08 in
  • Width 24 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list