!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFLECTIVE NO TRESPASSING NOTICE SIGN, AL, HOLE MOUNT, 0.063 IN THICK, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLAN...

REFLECTIVE NO TRESPASSING NOTICE SIGN, AL, HOLE MOUNT, 0.063 IN THICK, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLAN...

LYLE

REFLECTIVE NO TRESPASSING NOTICE SIGN, AL, HOLE MOUNT, 0.063 IN THICK, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLAN... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTIVE NO TRESPASSING NOTICE SIGN, AL, HOLE MOUNT, 0.063 IN THICK, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLAN...

REFLECTIVE NO TRESPASSING NOTICE SIGN, AL, HOLE MOUNT, 0.063 IN THICK, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLAN...

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36A883
  • Mfr. Model # T1-1084-HI_12X18
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • ItemProperty Sign
  • ADA CompliantNot ADA Compliant
  • ANSI StandardsANSI Z535-2006
  • Average Outdoor Durability3 to 5 yr
  • Depth61/16 in
  • Graffiti ResistantGraffiti-Resistant
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature130 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions10 ft
  • Minimum Service Temperature-40 Degrees F
  • Mounting Hole Dia.0.375 in
  • Number of Printed Sides1
  • Outdoor Life Expectancy3 to 5 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign Background ColourRed, White
  • Sign HeaderNo Trespassing
  • Sign Header Text ColourBlack, White
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourRed
  • Sign Material GroupMetal
  • Sign Mounting StyleMounting Holes
  • Sign TopicNo Trespassing
  • Thickness0.063 in
  • Width12 in
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 18 in
  • Material Properties Rigid
  • Maximum Viewing Distance - Favorable Conditions 60 ft
  • Metal Detectable Metal Detectable
  • Mirror Print Not Mirror Print
  • Mounting Pattern 2 Centre
  • OSHA Regulations OSHA 29 CFR 1910.145
  • Package Quantity 1
  • Product Type Property Sign
  • Retroreflective Grade High Intensity Prismatic (HIP)
  • Sign Format Other Format
  • Sign Header Style Text
  • Sign Legend This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking or Waiting No Soliciting or Loitering.
  • Sign Legend Style Symbol and Text
  • Sign Material Aluminum
  • Sign Mounting Location Post, Wall
  • Sign Shape Vertical Rectangle
  • Standards OSHA 29 CFR 1910.145, ANSI Z535-2006
  • UV Resistant UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list