!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFLECTIVE LABEL, REFLECTIVE SHEETING, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 3½ X 5 IN, 8 PK

REFLECTIVE LABEL, REFLECTIVE SHEETING, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 3½ X 5 IN, 8 PK

BRADY

REFLECTIVE LABEL, REFLECTIVE SHEETING, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 3½ X 5 IN, 8 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTIVE LABEL, REFLECTIVE SHEETING, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 3½ X 5 IN, 8 PK

REFLECTIVE LABEL, REFLECTIVE SHEETING, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 3½ X 5 IN, 8 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.69 / pkg. of 8

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XDV5
  • Mfr. Model # 21004LS
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • ItemDanger Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantChemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Mounting PatternNo Mounting Holes
  • Outdoor Life Expectancy4 to 6 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign FormatTraditional OSHA
  • Sign Header Background ColourBlack, Red
  • Sign Header Text ColourWhite
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupReflective Sheeting
  • Sign Mounting StyleAdhesive
  • Thickness0.007 in
  • Width5 in
  • Abrasion Resistant Not Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 4 to 6 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 3 1/2 in
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 200 Degrees F
  • Minimum Application Temperature -10 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Package Quantity 8
  • Product Type Danger Label
  • Retroreflective Grade Not Retroreflective
  • Sign Header Danger
  • Sign Header Style Text
  • Sign Legend Hot
  • Sign Legend Style Text
  • Sign Material Reflective Sheeting
  • Sign Mounting Location Post, Wall
  • Sign Shape Horizontal Rectangle
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list