This retaining ring plier set has a length of 6½ inch. The handle is red. In addition, it is non-sparking, with a standard cushion grip. This retaining ring plier set includes carrying case.
Technical Specs
ItemRetaining Ring Plier Set
Plier TypesRetaining Ring Pliers
Grip StyleStandard Cushion
For Minimum Bore Diameter1 13/16 in
For Minimum Shaft Diameter1 9/16 in
Tip Diameter0.037 in, 0.039 in, 0.047 in, 0.074 in