RETAINING RING PLIER, INTERNAL, FOR 252 MM TO 400 MM BORE DIA, 0.177 IN TIP DIA, 90 ° TIP ANGLE
RETAINING RING PLIER, INTERNAL, FOR 252 MM TO 400 MM BORE DIA, 0.177 IN TIP DIA, 90 ° TIP ANGLE
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 44 series retaining ring pliers has a length of 23⅝ inch, plus it weighs 1,723 g. The handle is red. It features locking device and meets the standards for DIN 5256 D. In addition, it has a powder coated finish, plus it is non-sparking, and is not tether ready with a plain grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type Internal
Grip Style Plain
For Minimum Bore Diameter 252 mm
Tip Diameter 0.177 in
Jaw Opening Type Manual
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Powder Coated
Handle Colour Red
Series 44
Steel Type Rolled Steel
Weight 1,723 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 23 5/8 in
For Maximum Bore Diameter 400 mm
Tip Angle 90 Degrees
Includes Locking Feature Locking Feature Included
Replaceable Tips Replaceable Tips
Features Locking Device
For Use With Internal Circlips
Plier Material Steel
Standards DIN 5256 D
Tip Shape Round
Country of Origin Germany
(subject to change)