RETAINING RING PLIER, INTERNAL, FOR 40 MM TO 100 MM BORE DIA, 0.091 IN TIP DIA, 8½ IN OVERALL L
RETAINING RING PLIER, INTERNAL, FOR 40 MM TO 100 MM BORE DIA, 0.091 IN TIP DIA, 8½ IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 44 series retaining ring pliers has a length of 8½ inch, plus it weighs 200 g. The handle is red. It features non-slip tips and meets the standards for DIN 5256 D. In addition, it has a chrome-plated finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Retaining Ring Pliers
For Ring Type Internal
Grip Style Standard Cushion
For Minimum Bore Diameter 40 mm
Tip Diameter 0.091 in
Jaw Opening Type Manual
Replaceable Tips Not Replaceable Tips
Features Non-Slip Tips
For Use With Internal Circlips
Handle Colour Red
Series 44
Steel Type Chrome Vanadium Steel
Weight 200 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 8 1/2 in
For Maximum Bore Diameter 100 mm
Tip Angle 90 Degrees
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Chrome-Plated
Grip Material Plastic
Plier Material Steel
Standards DIN 5256 D
Tip Shape Round
Country of Origin Germany
(subject to change)